Zoro Homepage

Clamp, LATHE KM40 KM-LOC RND Shank D50.8

  • Mfr # KM40CLNSS32274

  • Zoro # G3759839


product price: $1,950.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6.102 in
Coolant Supply Size
1/8"-27 NPSC
Body Diameter
2.48 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
2 in; 1.574 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CLNSS32274
Zoro #
G3759839
UPC #
4059782116702
Country of Origin
United States

Dimensions

Overall Depth
6.102 in
Coolant Supply Size
1/8"-27 NPSC
Body Diameter
2.48 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
2 in; 1.574 in
Gage Length
2.737 in
Usable Length
0.7874 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.