Zoro Homepage

Clamp, LATHE KM40 KM-LOC VDI AXIAL M

  • Mfr # KM40CLAVVDI4070

  • Zoro # G3746895


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1.574 in
Actuation Screw ID Drive Size
8 mm
Gage Length
2.755 in
Shank Length
2.48 in
Body Diameter
3.267 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CLAVVDI4070
Zoro #
G3746895
UPC #
4021169552861
Country of Origin
Bulgaria

Dimensions

Shank Diameter
1.574 in
Actuation Screw ID Drive Size
8 mm
Gage Length
2.755 in
Shank Length
2.48 in
Body Diameter
3.267 in
Usable Length
0.9055 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.