Zoro Homepage

Clamp, LATHE KM40 NCM SQ Shank 1-3/4 X

  • Mfr # KM40NCM4028

  • Zoro # G3746694


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 in
Height
1-1/4 in
Torque
12 to 16 Nm
Shank Width
1-3/4 in
Shank Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCM4028
Zoro #
G3746694
UPC #
4059782070707
Country of Origin
United States

Dimensions

Overall Depth
6 in
Height
1-1/4 in
Shank Width
1-3/4 in
Shank Height
2-1/2 in
Actuation Screw ID Drive Size
6 mm

Details

Item
Clamp
Torque
12 to 16 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.