Zoro Homepage

Clamp, LATHE KM40 NCM SQ Shank 44X50M

  • Mfr # KM40NCM5044

  • Zoro # G3757772


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.905 in
Height
0.9843 in
Actuation Screw ID Drive Size
6 mm
Shank Width
1.732 in
Torque
12 to 16 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCM5044
Zoro #
G3757772
UPC #
4061779289528
Country of Origin
United States

Dimensions

Overall Depth
5.905 in
Height
0.9843 in
Actuation Screw ID Drive Size
6 mm
Shank Width
1.732 in
Shank Height
1.968 in

Details

Item
Clamp
Torque
12 to 16 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.