Zoro Homepage

Clamp, LATHE KM40 NCM XFLNGMNT HEIGHT:1

  • Mfr # KM40NCMF

  • Zoro # G3757264


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Drive Size
6 mm
Overall Width
1.732 in
Gage Length
0.3937 in
Shank Diameter
1.574 in
Shank Length
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCMF
Zoro #
G3757264
UPC #
4059782941410
Country of Origin
United States

Dimensions

Drive Size
6 mm
Overall Width
1.732 in
Gage Length
0.3937 in
Shank Diameter
1.574 in
Shank Length
1.181 in
System Size Workpiece Side
KM40
Body Diameter
2.677 in

Details

Item
Clamp
Torque (nm)
12 to 16

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.