Zoro Homepage

Clamp, LATHE KM40 RND Shank D1-1/2X4.33

  • Mfr # KM40NCMSS24100

  • Zoro # G3753073


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.33 in
Drive Size
6 mm
System Size Workpiece Side
KM40
Body Diameter
1.968 in
Torque (nm)
12 to 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCMSS24100
Zoro #
G3753073
UPC #
4059782093690
Country of Origin
United States

Dimensions

Overall Depth
4.33 in
Drive Size
6 mm
System Size Workpiece Side
KM40
Body Diameter
1.968 in
Gage Length
1 in
Shank Diameter
1-1/2 in
Bore Diameter
1.574 in
Coolant Supply Size
3/8"-18 NPT

Details

Item
Clamp
Torque (nm)
12 to 16

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.