Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM40 RND Shank D1-3/4X1.00

  • Mfr # KM40NCMSS28100

  • Zoro # G3747385


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.33 in
Coolant Supply Size
3/8"-18 NPT
Body Diameter
2.48 in
Gage Length
1 in
Actuation Screw ID Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCMSS28100
Zoro #
G3747385
UPC #
4059782019690
Country of Origin
United States

Dimensions

Overall Depth
4.33 in
Coolant Supply Size
3/8"-18 NPT
Body Diameter
2.48 in
Gage Length
1 in
Actuation Screw ID Drive Size
6 mm
Shank Diameter
1-3/4 in; 1.574 in

Details

Item
Clamp
Torque
12 to 16 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.