Zoro Homepage

Clamp, LATHE KM40 RND Shank D40X250.0mm

  • Mfr # KM40NCMS40S

  • Zoro # G3757711


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Drive Size
6 mm
Overall Depth
9.842 in
Torque (nm)
12 to 16
Shank Diameter
1.574 in
System Size Workpiece Side
KM40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCMS40S
Zoro #
G3757711
UPC #
4021169553608
Country of Origin
United States

Dimensions

Drive Size
6 mm
Overall Depth
9.842 in
Shank Diameter
1.574 in
System Size Workpiece Side
KM40
Body Diameter
1.574 in
Coolant Supply Size
RP3/8
Gage Length
1-3/4 in

Details

Item
Clamp
Torque (nm)
12 to 16

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.