Clamp, LATHE KM50 CMI VDI AXIAL RH D50X14

  • Mfr # KM50RCMIVDI50140

  • Zoro # G3747184


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
3.858 in
Shank Diameter
1.968 in
Usable Length
3.74 in
Actuation Screw ID Drive Size
10 mm
Gage Length
5.511 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50RCMIVDI50140
Zoro #
G3747184
UPC #
4059782145245
Country of Origin
Bulgaria

Dimensions

Body Diameter
3.858 in
Shank Diameter
1.968 in
Usable Length
3.74 in
Actuation Screw ID Drive Size
10 mm
Gage Length
5.511 in
Shank Length
3.07 in

Details

Item
Clamp
Torque
27 to 34 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.