Zoro Homepage

Clamp, LATHE KM50 KM-LOC VDI AXIAL M

  • Mfr # KM50CLAVVDI5080

  • Zoro # G3757203


product price: $2,533.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
10 mm
Body Diameter
3.858 in
Usable Length
0.9843 in
Shank Length
3.07 in
Gage Length
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50CLAVVDI5080
Zoro #
G3757203
UPC #
4059782811799
Country of Origin
Bulgaria

Dimensions

Actuation Screw ID Drive Size
10 mm
Body Diameter
3.858 in
Usable Length
0.9843 in
Shank Length
3.07 in
Gage Length
3.149 in
Shank Diameter
1.968 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.