Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM50 LOC SIDE ACCESS H:16mm

  • Mfr # SA50CLNS5008

  • Zoro # G3756582


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Overall Width
58 mm
[D2] Body Diameter 1 Workpiece Side
85 mm
[D1] Adapter / Shank / Bore Diameter
50 mm
[L1] Gage Length
16 mm
[CSWS] System Size Workpiece Side
KM50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA50CLNS5008
Zoro #
G3756582
UPC #
4021169552441
Country of Origin
United States

Dimensions

Overall Width
58 mm
[D2] Body Diameter 1 Workpiece Side
85 mm
[D1] Adapter / Shank / Bore Diameter
50 mm
[L1] Gage Length
16 mm
[CSWS] System Size Workpiece Side
KM50
Actuation Screw ID Drive Size
10 mm
[LS] Shank Length
88.975 mm
[D] Adapter / Shank / Bore Diameter
50.8 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.