Zoro Homepage

Clamp, LATHE KM50 LOC2 DIA 2 RND Shank

  • Mfr # KM50CL2NSS32295

  • Zoro # G3747175


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

Drive Size
10 mm
Overall Depth
12 in
Body Diameter
2.066 in
Coolant Supply Size
3/8"-18 NPSC
Shank Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50CL2NSS32295
Zoro #
G3747175
UPC #
4059782029422
Country of Origin
United States

Dimensions

Drive Size
10 mm
Overall Depth
12 in
Body Diameter
2.066 in
Coolant Supply Size
3/8"-18 NPSC
Shank Diameter
2 in
Gage Length
2.953 in
System Size Workpiece Side
KM50

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.