Zoro Homepage

Clamp, LATHE KM50 LOC2 SIDE ACC Boring C

  • Mfr # KM50CL2NSBC4010B

  • Zoro # G3755672


product price: $1,891.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2-1/219 in
Drive Size
10 mm
System Size Workpiece Side
KM50
Gage Length
0.8661 in
Shank Length
3.413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50CL2NSBC4010B
Zoro #
G3755672
UPC #
4059782029958
Country of Origin
United States

Dimensions

Overall Width
2-1/219 in
Drive Size
10 mm
System Size Workpiece Side
KM50
Gage Length
0.8661 in
Shank Length
3.413 in
Body Diameter
3.779 in
Shank Diameter
2.295 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.