Zoro Homepage

Clamp, LATHE KM50 NCM SQ Shank 54X64M

  • Mfr # KM50NCM6454

  • Zoro # G3756442


product price: $1,851.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.905 in
Height
1.259 in
Actuation Screw ID Drive Size
10 mm
Torque
27 to 34 Nm
Shank Width
2.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCM6454
Zoro #
G3756442
UPC #
4021169553585
Country of Origin
United States

Dimensions

Overall Depth
5.905 in
Height
1.259 in
Actuation Screw ID Drive Size
10 mm
Shank Width
2.126 in
Shank Height
2.519 in

Details

Item
Clamp
Torque
27 to 34 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.