Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM50 NCM XFLNGMNT HEIGHT:1

  • Mfr # KM50NCMF

  • Zoro # G3746712


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Drive Size
10 mm
Overall Width
2.165 in
Shank Diameter
1.968 in
Body Diameter
3.307 in
Torque (nm)
27 to 34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCMF
Zoro #
G3746712
UPC #
4021169552076
Country of Origin
Japan

Dimensions

Drive Size
10 mm
Overall Width
2.165 in
Shank Diameter
1.968 in
Body Diameter
3.307 in
Shank Length
1.496 in
Gage Length
0.472 in
System Size Workpiece Side
KM50

Details

Item
Clamp
Torque (nm)
27 to 34

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.