Zoro Homepage

Clamp, LATHE KM50 NCM XFLNGMNT HEIGHT:3

  • Mfr # KM50NCMEF

  • Zoro # G3755785


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.165 in
Drive Size
10 mm
Shank Length
0.7874 in
Torque (nm)
27 to 34
Bore Diameter
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCMEF
Zoro #
G3755785
UPC #
4059782030138
Country of Origin
United States

Dimensions

Overall Width
2.165 in
Drive Size
10 mm
Shank Length
0.7874 in
Bore Diameter
1.968 in
Shank Diameter
1.968 in
Gage Length
1.181 in
Body Diameter
3.307 in
System Size Workpiece Side
KM50

Details

Item
Clamp
Torque (nm)
27 to 34

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.