Zoro Homepage

Clamp, LATHE KM50 RND Shank D2-1/2X5.59

  • Mfr # KM50NCMSS40125

  • Zoro # G3752741


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.59 in
Actuation Screw ID Drive Size
10 mm
Torque
28 to 34 Nm
Shank Diameter
2-1/2 in; 1.968 in
Body Diameter
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCMSS40125
Zoro #
G3752741
UPC #
4059782016798
Country of Origin
United States

Dimensions

Overall Depth
5.59 in
Actuation Screw ID Drive Size
10 mm
Shank Diameter
2-1/2 in; 1.968 in
Body Diameter
3.149 in
Gage Length
1-1/4 in
Coolant Supply Size
3/8"-18 NPT

Details

Item
Clamp
Torque
28 to 34 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.