Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM50 RND Shank D50.8X304.8

  • Mfr # KM50NCMS32

  • Zoro # G3746782


product price: $2,243.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Drive Size
10 mm
Gage Length
2.047 in
Torque (nm)
27 to 46
Coolant Supply Size
3/8"-18 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCMS32
Zoro #
G3746782
UPC #
4059782016897
Country of Origin
United States

Dimensions

Overall Depth
12 in
Drive Size
10 mm
Gage Length
2.047 in
Coolant Supply Size
3/8"-18 NPT
Body Diameter
1.968 in
System Size Workpiece Side
KM50
Shank Diameter
2 in

Details

Item
Clamp
Torque (nm)
27 to 46

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.