Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM50 RNDShank 6.737mm Offset

  • Mfr # KM50ECMS40

  • Zoro # G3756521


product price: $1,898.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Shank Diameter
2-1/2 in; 1.968 in
Usable Length
2.047 in
Torque
27 to 33 Nm
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50ECMS40
Zoro #
G3756521
UPC #
4059782085633
Country of Origin
United States

Dimensions

Overall Depth
14 in
Shank Diameter
2-1/2 in; 1.968 in
Usable Length
2.047 in
Actuation Screw ID Drive Size
10 mm
Coolant Supply Size
3/8"-18 NPT

Details

Item
Clamp
Torque
27 to 33 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.