Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM63 CMI VDI AXIAL LH D50X80

  • Mfr # KM63LCMIVDI5080

  • Zoro # G3747333


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Usable Length
1.181 in
Shank Diameter
1.968 in; 2.48 in
Shank Length
3.07 in
Gage Length
3.149 in
Torque
47 to 54 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63LCMIVDI5080
Zoro #
G3747333
UPC #
4061779272254
Country of Origin
Bulgaria

Dimensions

Usable Length
1.181 in
Shank Diameter
1.968 in; 2.48 in
Shank Length
3.07 in
Gage Length
3.149 in
Body Diameter
3.858 in
Actuation Screw ID Drive Size
12 mm

Details

Item
Clamp
Torque
47 to 54 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.