Zoro Homepage

Clamp, LATHE KM63 CMI VDI AXIAL LH D60X80

  • Mfr # KM63LCMIVDI6080

  • Zoro # G3759233


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Usable Length
1.181 in
Actuation Screw ID Drive Size
12 mm
Body Diameter
4.843 in
Torque
47 to 54 Nm
Shank Length
3.701 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63LCMIVDI6080
Zoro #
G3759233
UPC #
4059782196964
Country of Origin
Bulgaria

Dimensions

Usable Length
1.181 in
Actuation Screw ID Drive Size
12 mm
Body Diameter
4.843 in
Shank Length
3.701 in
Gage Length
3.149 in
Shank Diameter
2.362 in; 2.48 in

Details

Item
Clamp
Torque
47 to 54 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.