Zoro Homepage

Clamp, LATHE KM63 CMI VDI AXIAL RH D60X80

  • Mfr # KM63RCMIVDI6080

  • Zoro # G3758454


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Shank Length
3.7 in
Torque
47 to 54 Nm
Shank Diameter
2.362 in; 2.48 in
Usable Length
1.181 in
Actuation Screw ID Drive Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63RCMIVDI6080
Zoro #
G3758454
UPC #
4059782154636
Country of Origin
Bulgaria

Dimensions

Shank Length
3.7 in
Shank Diameter
2.362 in; 2.48 in
Usable Length
1.181 in
Actuation Screw ID Drive Size
12 mm
Gage Length
3.149 in
Body Diameter
4.843 in

Details

Item
Clamp
Torque
47 to 54 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.