Zoro Homepage

Clamp, LATHE KM63 KM-LOC RND Shank D60 X

  • Mfr # KM63CLNSS6090

  • Zoro # G3755532


product price: $3,520.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9.024 in
Usable Length
1.181 in
Shank Diameter
2.362 in; 2.48 in
Coolant Supply Size
RP1/8
Body Diameter
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63CLNSS6090
Zoro #
G3755532
UPC #
4021169552823
Country of Origin
United States

Dimensions

Overall Depth
9.024 in
Usable Length
1.181 in
Shank Diameter
2.362 in; 2.48 in
Coolant Supply Size
RP1/8
Body Diameter
3.543 in
Gage Length
3.543 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.