Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM63 LOC2 1 1/2X1 1/2 SQ SH

  • Mfr # KM63CL2SR2090E

  • Zoro # G3757045


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Gage Length
4.638 in
Shank Height
2-1/2 in
Shank Width
3.346 in
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63CL2SR2090E
Zoro #
G3757045
UPC #
4059782055889
Country of Origin
United States

Dimensions

Height
1-1/4 in
Gage Length
4.638 in
Shank Height
2-1/2 in
Shank Width
3.346 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.