Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM63 LOC2 32mmX32mm SQ SHAN

  • Mfr # KM63CL2SR3290P

  • Zoro # G3758393


product price: $2,357.99
/ea
Free Shipping & Returns

Key Features

Height
1.259 in
Gage Length
4.33 in
Shank Width
3.346 in
Shank Height
2.519 in
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63CL2SR3290P
Zoro #
G3758393
UPC #
4059782056466
Country of Origin
United States

Dimensions

Height
1.259 in
Gage Length
4.33 in
Shank Width
3.346 in
Shank Height
2.519 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.