Zoro Homepage

Clamp, LATHE KM63 LOC2 DIA 2 1/2 RNDSHAN

  • Mfr # KM63CL2NSS40335

  • Zoro # G3752425


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Actuation Screw ID Drive Size
10 mm
Gage Length
3.346 in
Shank Diameter
2-1/2 in
Coolant Supply Size
3/8"-18 NPSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63CL2NSS40335
Zoro #
G3752425
UPC #
4059782056442
Country of Origin
United States

Dimensions

Overall Depth
14 in
Actuation Screw ID Drive Size
10 mm
Gage Length
3.346 in
Shank Diameter
2-1/2 in
Coolant Supply Size
3/8"-18 NPSC
Body Diameter
2.539 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.