Zoro Homepage

Clamp, LATHE KM63 LOC2 SIDE ACC Boring C

  • Mfr # KM63CL2NSBC5010B

  • Zoro # G3757002


product price: $2,081.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.07 in
Body Diameter
4.803 in
Shank Length
3.917 in
Gage Length
1.181 in
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63CL2NSBC5010B
Zoro #
G3757002
UPC #
4059782056107
Country of Origin
United States

Dimensions

Overall Width
3.07 in
Body Diameter
4.803 in
Shank Length
3.917 in
Gage Length
1.181 in
Actuation Screw ID Drive Size
10 mm
Shank Diameter
2.913 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.