Zoro Homepage

Clamp, LATHE KM63 NCM XFLNGMNT HEIGHT:1

  • Mfr # KM63NCMF

  • Zoro # G3757982


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.835 in
Drive Size
12 mm
System Size Workpiece Side
KM63
Torque (nm)
47 to 54
Gage Length
0.591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63NCMF
Zoro #
G3757982
UPC #
4021169552106
Country of Origin
United States

Dimensions

Overall Width
2.835 in
Drive Size
12 mm
System Size Workpiece Side
KM63
Gage Length
0.591 in
Shank Diameter
2.48 in
Body Diameter
4.016 in
Shank Length
1.771 in

Details

Item
Clamp
Torque (nm)
47 to 54

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.