Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM63 NCM XFLNGMNT HEIGHT:4

  • Mfr # KM63NCMEF

  • Zoro # G3755830


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Drive Size
12 mm
Overall Width
2.835 in
Bore Diameter
2.48 in
System Size Workpiece Side
KM63
Shank Length
0.7874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63NCMEF
Zoro #
G3755830
UPC #
4021169552427
Country of Origin
United States

Dimensions

Drive Size
12 mm
Overall Width
2.835 in
Bore Diameter
2.48 in
System Size Workpiece Side
KM63
Shank Length
0.7874 in
Shank Diameter
2.48 in
Body Diameter
4.016 in
Gage Length
1.575 in

Details

Item
Clamp
Torque (nm)
47 to 54

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.