Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM63 RND Shank D2-1/2X1.62

  • Mfr # KM63NCMSS40162

  • Zoro # G3754099


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.964 in
Drive Size
12 mm
Body Diameter
3.149 in
Shank Diameter
2-1/2 in
Torque (nm)
47 to 54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63NCMSS40162
Zoro #
G3754099
UPC #
4059782102781
Country of Origin
United States

Dimensions

Overall Depth
5.964 in
Drive Size
12 mm
Body Diameter
3.149 in
Shank Diameter
2-1/2 in
Gage Length
1-5/8 in
Bore Diameter
2.48 in
Coolant Supply Size
3/8"-18 NPT
System Size Workpiece Side
KM63

Details

Item
Clamp
Torque (nm)
47 to 54

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.