Zoro Homepage

Clamp, LATHE KMBASIC-A/VDI-AX KM40/RAD-SP

  • Mfr # KM40RCMLVDI3050

  • Zoro # G3754114


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.889 in; 2.677 in
Usable Length
0.9055 in
Shank Diameter
1.181 in; 1.574 in
Actuation Screw ID Drive Size
6 mm
Shank Length
2.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40RCMLVDI3050
Zoro #
G3754114
UPC #
4059782099944
Country of Origin
Bulgaria

Dimensions

Body Diameter
1.889 in; 2.677 in
Usable Length
0.9055 in
Shank Diameter
1.181 in; 1.574 in
Actuation Screw ID Drive Size
6 mm
Shank Length
2.165 in
Gage Length
1.968 in

Details

Item
Clamp
Torque
12 to 16 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.