Clamp Unit, DrivenTool AXIAL mmC002XKM4
Mfr # TACU002KM40DA60648449
Zoro # G3757675
product price: $6,574.99
/ea
Free Shipping & Returns
Key Features
Type
Clamp Unit
Torque Catalog Foot Pounds
45912
[H2] Overall Height
4.252 in
Torque Machine Spindle Nm
100
Coolant Delivery
I/E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TACU002KM40DA60648449
Zoro #
G3757675
UPC #
4059782168176
Country of Origin
Germany
Dimensions
[H2] Overall Height
4.252 in
[L1] Gage Length
86.5 mm
[L] Overall Length
177.75 mm
[B2] Overall Width
5.1181 in
[D] Adapter / Shank / Bore Diameter
2.3583 in
[CSWS] System Size Workpiece Side
KM40
[CS1] Coolant Supply Exit Size
M12X1
Details
Type
Clamp Unit
Item
Clamp
Torque Catalog Foot Pounds
45912
Torque Machine Spindle Nm
100
Coolant Delivery
I/E
Coolant Pressure PSI
1000
Torque Catalog Newton Meters
46007
Coolant Pressure Bar
70
Max RPM
10000
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.