Zoro Homepage

Clamp Unit, DrivenTool RADIAL mmC001XKM

  • Mfr # TACU001KM40DR60648439

  • Zoro # G3757151


product price: $6,437.99
/ea
Free Shipping & Returns

Key Features

Type
Clamp Unit
[CSWS] System Size Workpiece Side
KM40
[LPR] Protruding Length
121 mm
[L1] Gage Length
3.3465 in
Coolant Delivery
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU001KM40DR60648439
Zoro #
G3757151
UPC #
4059782140028
Country of Origin
Germany

Dimensions

[CSWS] System Size Workpiece Side
KM40
[LPR] Protruding Length
121 mm
[L1] Gage Length
3.3465 in
[F] F Dimension
80 mm
[H2] Overall Height
3.0709 in
[B2] Overall Width
5.315 in
[CS1] Coolant Supply Exit Size
G 1/8
[L] Overall Length
7.4803 in
[D] Adapter / Shank / Bore Diameter
1.5748 in

Details

Type
Clamp Unit
Item
Clamp
Coolant Delivery
E
Torque Catalog Foot Pounds
45912
Max RPM
6000
Coolant Pressure Bar
100
Torque Catalog Newton Meters
46007
Torque Machine Spindle Nm
32
Coolant Pressure PSI
1500

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.