Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Unit, STATICTool AXIAL mmC009XKM4

  • Mfr # TACU009KM40SA60907363

  • Zoro # G3757693


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

Type
Clamp Unit
Torque Catalog Foot Pounds
45912
[D] Adapter / Shank / Bore Diameter
2.362 in
[L] Overall Length
3.563 in
[L1] Gage Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU009KM40SA60907363
Zoro #
G3757693
UPC #
4059782123830
Country of Origin
United States

Dimensions

[D] Adapter / Shank / Bore Diameter
2.362 in
[L] Overall Length
3.563 in
[L1] Gage Length
70 mm
[B2] Overall Width
168 mm
[CSWS] System Size Workpiece Side
KM40
[H2] Overall Height
95 mm
[F] F Dimension
2.402 in

Details

Type
Clamp Unit
Item
Clamp Unit
Torque Catalog Foot Pounds
45912
Torque Catalog Newton Meters
46007
Coolant Delivery
I
Coolant Pressure PSI
1500
Coolant Pressure Bar
100

Description

Clamp Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.