Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Unit, Statictool Radial Mmc001Xkm

  • Mfr # TACU001KM40SR60649632

  • Zoro # G3757370


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Type
Clamp Unit
[L1] Gage Length
3.937 in
Coolant Pressure Bar
100
Coolant Pressure PSI
1500
[F] F Dimension
1.457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU001KM40SR60649632
Zoro #
G3757370
UPC #
4059782437302
Country of Origin
United States

Dimensions

[L1] Gage Length
3.937 in
[F] F Dimension
1.457 in
[CSWS] System Size Workpiece Side
KM40
[LPR] Protruding Length
4.803 in
[B2] Overall Width
100 mm
[D] Adapter / Shank / Bore Diameter
40 mm
[H2] Overall Height
3.07 in
[L] Overall Length
134.1 mm

Details

Type
Clamp Unit
Item
Clamp Unit
Coolant Pressure Bar
100
Coolant Pressure PSI
1500
Torque Catalog Foot Pounds
45912
Torque Catalog Newton Meters
46007
Coolant Delivery
I
[B1] Front Clearance
50 mm

Description

Clamp Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.