Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Unit, Statictool Radial Mmc001Xkm

  • Mfr # TACU001KM40SR60649635

  • Zoro # G3759111


product price: $4,385.99
/ea
Free Shipping & Returns

Key Features

Type
Clamp Unit
Coolant Pressure Bar
100
[H2] Overall Height
5.434 in
[H1] Centerline Height
35 mm
[L] Overall Length
129.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU001KM40SR60649635
Zoro #
G3759111
UPC #
4059782438293
Country of Origin
United States

Dimensions

[H2] Overall Height
5.434 in
[H1] Centerline Height
35 mm
[L] Overall Length
129.1 mm
[L1] Gage Length
95 mm
[D] Adapter / Shank / Bore Diameter
40 mm
[B2] Overall Width
3.938 in
[LPR] Protruding Length
117 mm
[CSWS] System Size Workpiece Side
KM40
[F] F Dimension
1.457 in

Details

Type
Clamp Unit
Item
Clamp Unit
Coolant Pressure Bar
100
Torque Catalog Foot Pounds
45912
Coolant Delivery
I
Torque Catalog Newton Meters
46007
Coolant Pressure PSI
1500

Description

Clamp Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.