Zoro Homepage

Collet Chuck, ER11, Taper Shank

  • Mfr # KM3225ER1635

  • Zoro # G3774721


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
55 mm
Taper Size
KM3225
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM3225ER1635
Zoro #
G3774721
UPC #
4059782083974
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
55 mm
Taper Size
KM3225
Shank Dia.
32.00 mm
Nose Dia.
22.00 mm
Shank Diameter
32 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
35 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
ANSI Code
KM3225ER1635
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size KM3225, Projection 35 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.