Zoro Homepage

Collet Chuck, ER25, Taper Shank

  • Mfr # KM2016ER20045C

  • Zoro # G3775972


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Overall Length
59 19/64 mm
Taper Size
KM2016
Shank Dia.
20.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM2016ER20045C
Zoro #
G3775972
UPC #
4059782055544
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
59 19/64 mm
Taper Size
KM2016
Shank Dia.
20.00 mm
Nose Dia.
28.00 mm
Shank Diameter
20 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
45 mm
Coolant Fed
Coolant Through
ANSI Code
KM2016ER20045C
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size KM2016, Projection 45 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.