Zoro Homepage

Collet Chuck, ER25, Taper Shank

  • Mfr # KM63XMZER1190Y

  • Zoro # G3589571


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Taper Size
KM63
Overall Length
130 mm
Collet Series
ER11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZER1190Y
Zoro #
G3589571
UPC #
4059782106673
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
KM63
Overall Length
130 mm
Shank Dia.
63.00 mm
Nose Dia.
16.00 mm
Shank Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER11
Projection
90 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
Standards
DIN 6499
ANSI Code
KM63XMZER1190Y
Cutting Direction
Neutral
Compatible Collet Series
ER11

Description

Collet Chuck, Taper Size KM63, Projection 90 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.