Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, Taper Shank

  • Mfr # KM50TSER25050M

  • Zoro # G3770975


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Overall Length
81 61/64 mm
Taper Size
KM50
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSER25050M
Zoro #
G3770975
UPC #
4059782049208
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Overall Length
81 61/64 mm
Taper Size
KM50
Shank Dia.
50.00 mm
Nose Dia.
42.00 mm
Shank Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
50 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
Standards
DIN 6499, DIN 69893 Form A, ISO 26622
ANSI Code
KM50TSER25050M
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size KM50, Projection 50 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.