Zoro Homepage

Collet Chuck, GER16, Taper Shank

  • Mfr # KM80TSER32065M

  • Zoro # G3769094


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
KM80
Overall Length
109 61/64 mm
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSER32065M
Zoro #
G3769094
UPC #
4059782058484
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Taper Size
KM80
Overall Length
109 61/64 mm
Shank Dia.
80.00 mm
Nose Dia.
50.00 mm
Shank Diameter
80 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
65 mm
Coolant Fed
Coolant Through
ANSI Code
KM80TSER32065M
Features
Grip (2:1 Advantage)
Standards
DIN 6499, ISO 26622
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size KM80, Projection 65 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.