Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HG03, Taper Shank

  • Mfr # KM40TSER16038M

  • Zoro # G3776471


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
KM40
Overall Length
62 61/64 mm
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM40TSER16038M
Zoro #
G3776471
UPC #
4059782027381
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Taper Size
KM40
Overall Length
62 61/64 mm
Shank Dia.
40.00 mm
Nose Dia.
28.00 mm
Shank Diameter
40 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
38 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
ANSI Code
KM40TSER16038M
Standards
DIN 69893 Form A, ISO 26622
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size KM40, Projection 38 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.