Zoro Homepage

COLLET CHUCK

  • Mfr # KM63XMZER25120Y

  • Zoro # G3591279


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
160 mm
Taper Size
KM63XMZ
Shank Dia.
2.2000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZER25120Y
Zoro #
G3591279
UPC #
4059782112537
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
160 mm
Taper Size
KM63XMZ
Shank Dia.
2.2000 in
Nose Dia.
42.00 mm
Bore Depth
40 mm
Nut Dia.
42.00mm
Head Dia.
1.1900"
Nut Diameter
42 mm
Shank Diameter
2.2 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
120 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
ANSI Code
KM63XMZER25120Y
Features
Grip 2:1
Standards
DIN 6499
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
1
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size KM63XMZ, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 120 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.