Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, VC6, Taper Shank

  • Mfr # KM80ATCTG100394

  • Zoro # G3771273


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
KM80
Shank Dia.
80.00 mm
Collet Series
TG100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCTG100394
Zoro #
G3771273
UPC #
4059782100480
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
KM80
Shank Dia.
80.00 mm
Nose Dia.
60.00 mm
Shank Diameter
80 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
TG100
For Use With
TG Single Angle Collets
Coolant Fed
Coolant Through
Features
Tremendous Grip (3:1 Advantage)
ANSI Code
KM80ATCTG100394
Compatible Collet Series
TG100
Compatible Collet Wrench
TG Single Angle Collets
Cutting Direction
Neutral

Description

Collet Chuck, Taper Size KM80, TG100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.