Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder Blank, KM32TS

  • Mfr # KM32TSBN75048M

  • Zoro # G3947229


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM32TS
Nose Dia.
2 61/64 in
Standards
ISO 26622
Nose Diameter
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSBN75048M
Zoro #
G3947229
UPC #
4059782171152
Country of Origin
United States

Dimensions

Taper Size
KM32TS
Nose Dia.
2 61/64 in
Nose Diameter
2 15/16 in

Details

Item
End Mill Holder Blank
Standards
ISO 26622

Description

End Mill Holder Blank, Taper Size KM32TS, Nose Dia. 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.