Zoro Homepage

End Mill Holder Blank, KM63

  • Mfr # KM63XMZBN115200Y

  • Zoro # G3946115


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63
Body Diameter
4.527 in
Gage Length
7.874 in
Hardness
32 to 38 RW C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBN115200Y
Zoro #
G3946115
UPC #
4059782086289
Country of Origin
United States

Dimensions

Taper Size
KM63
Body Diameter
4.527 in
Gage Length
7.874 in

Details

Item
End Mill Holder Blank
Hardness
32 to 38 RW C

Description

End Mill Holder Blank, Taper Size KM63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.