Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder Blank, KM63TS

  • Mfr # KM63TSGB63120M

  • Zoro # G3946824


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63TS
Body Diameter
2.48 in
Gage Test Length
3.937 in
Gage Length
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63TSGB63120M
Zoro #
G3946824
UPC #
4059782167810
Country of Origin
Germany

Dimensions

Taper Size
KM63TS
Body Diameter
2.48 in
Gage Test Length
3.937 in
Gage Length
4.724 in

Details

Item
End Mill Holder Blank

Description

End Mill Holder Blank, Taper Size KM63TS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.