Zoro Homepage

End Mill Holder, Taper, KM32

  • Mfr # KM32TSEM08040M

  • Zoro # G3741435


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Standards
DIN 6535/1835, ISO 26622
Projection
40.00mm
Nose Dia.
27.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSEM08040M
Zoro #
G3741435
UPC #
4059782136106
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Taper Size
KM32
Nose Dia.
27.50mm
Overall Length
59.9500mm
Shank Dia.
1.2598
Shank Length
19.9500mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 6535/1835, ISO 26622
Projection
40.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM32, Projection 40.00mm, Nose Dia. 27.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.