Zoro Homepage

End Mill Holder, Taper, KM40TS

  • Mfr # KM40TSEM075256

  • Zoro # G3810421


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Standards
DIN 6535/1835, ISO 26622
Projection
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSEM075256
Zoro #
G3810421
UPC #
4059782028265
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Taper Size
KM40TS
Overall Length
3.5413 in
Shank Dia.
1.5748"
Shank Length
0.9823"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 6535/1835, ISO 26622
Projection
65.00mm
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM40TS, Projection 65.00mm, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.