Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM50TS

  • Mfr # KM50TSEM050216

  • Zoro # G3812004


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Standards
ISO 26622
Projection
55.00mm
Nose Dia.
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSEM050216
Zoro #
G3812004
UPC #
4059782048768
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/8 in
Taper Size
KM50TS
Overall Length
3.4232 in
Shank Dia.
1.9685"
Shank Length
1.2579"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ISO 26622
Projection
55.00mm
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM50TS, Projection 55.00mm, Nose Dia. 1-3/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.